
RATCHET SPANNER SAE
Mfr # 600110R
Zoro # G600900431
product price: $29.45
/eaKey Features
Ratcheting
Yes
Number of teeth
72
Jaw diameter
16.7 in
Wrench Material
CrV
Spanner type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600110R
Zoro #
G600900431
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw diameter
16.7 in
Ring diameter
16.6 mm
Ring height
6.5 mm
Jaw height
4.6 mm
Length
140 mm
Size
5/16 in
Details
Ratcheting
Yes
Number of teeth
72
Wrench Material
CrV
Spanner type
Regular
Offset angle jaw
15°
SAE or Metric
AF
Reverse direction
Flip reverse lever
Offset angle ring
15°
Item
Combination Spanners
Description
SAE ratcheting combination ring/open ended spanner with 72 teeth and 12 point ring ratchet with flip reverse. The spanner is offset at a 13 degrees angle and has the same size at both ends. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.