Zoro Homepage

RATCHET SPANNER SAE

  • Mfr # 600112R

  • Zoro # G200900466


product price: $30.39
/ea

Key Features

Ring diameter
20.0 mm
SAE or Metric
AF
Jaw diameter
20.8 in
Reverse direction
Flip reverse lever
Number of teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600112R
Zoro #
G200900466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring diameter
20.0 mm
Jaw diameter
20.8 in
Jaw height
5.3 mm
Length
159 mm
Ring height
7.3 mm
Size
3/8 in

Details

SAE or Metric
AF
Reverse direction
Flip reverse lever
Number of teeth
72
Offset angle ring
15°
Offset angle jaw
15°
Ratcheting
Yes
Item
Combination Spanners
Spanner type
Regular
Wrench Material
CrV

Description

SAE ratcheting combination ring/open ended spanner with 72 teeth and 12 point ring ratchet with flip reverse. The spanner is offset at a 13 degrees angle and has the same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.