Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RATCHET SPANNER SAE

  • Mfr # 600116R

  • Zoro # G100900429


product price: $40.79
/ea

Key Features

Ratcheting
Yes
Number of teeth
72
Offset angle ring
15°
Spanner type
Regular
Length
178 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600116R
Zoro #
G100900429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
178 mm
Ring diameter
24.7 mm
Jaw height
6.4 mm
Jaw diameter
27.1 in
Size
1/2 in
Ring height
8.6 mm

Details

Ratcheting
Yes
Number of teeth
72
Offset angle ring
15°
Spanner type
Regular
Reverse direction
Flip reverse lever
Wrench Material
CrV
Offset angle jaw
15°
SAE or Metric
AF
Item
Combination Spanners

Description

SAE ratcheting combination ring/open ended spanner with 72 teeth and 12 point ring ratchet with flip reverse. The spanner is offset at a 13 degrees angle and has the same size at both ends. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.