
RATCHET SPANNER SAE
Mfr # 600126R
Zoro # G500900395
product price: $57.85
/eaKey Features
SAE or Metric
AF
Offset angle ring
15°
Number of teeth
72
Ring height
13.0 mm
Reverse direction
Flip reverse lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600126R
Zoro #
G500900395
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Ring height
13.0 mm
Jaw diameter
46 in
Ring diameter
40.0 mm
Jaw height
9.0 mm
Length
290 mm
Size
13/16 in
Details
SAE or Metric
AF
Offset angle ring
15°
Number of teeth
72
Reverse direction
Flip reverse lever
Ratcheting
Yes
Item
Combination Spanners
Wrench Material
CrV
Spanner type
Regular
Offset angle jaw
15°
Description
SAE ratcheting combination ring/open ended spanner with 72 teeth and 12 point ring ratchet with flip reverse. The spanner is offset at a 13 degrees angle and has the same size at both ends. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.