Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Extractor For Removing Damaged/Stripped/Broken Screws 5/16"

  • Mfr # SEL04S

  • Zoro # G300919580


product price: $12.15
/ea

Key Features

For drill hole
7 mm
Hardness (HRC)
51
Size
4
Material
Cr-V 6150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEL04S
Zoro #
G300919580
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4

Details

For drill hole
7 mm
Item
Extractors
Hardness (HRC)
51
Material
Cr-V 6150

Description

Separate screw extractor with a square shank. For a quick easy way to remove broken screws, pipes and studs. HRC50-52.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.