Zoro Homepage

Screwdriver 2mm Ball Hex x 100mm

  • Mfr # MD7020HBN

  • Zoro # G416498733


product price: $16.59
/ea

Key Features

Length
0.91 in
Height
7.87 in
Width
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD7020HBN
Zoro #
G416498733
UPC #
5020385062856
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.91 in
Height
7.87 in
Width
0.91 in

Details

Item
Screwdrivers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.