Zoro Homepage

Screwdriver Mini 2.4mm Flat Blade

  • Mfr # MDM714

  • Zoro # G616498731


product price: $13.19
/ea

Key Features

Overall Length
0.75 in
Width
1.77 in
Height
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM714
Zoro #
G616498731
UPC #
5020385061170
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.75 in
Width
1.77 in
Height
6.69 in

Details

Item
Screwdrivers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.