Zoro Homepage

Screwdriver Mini 2mm Flat Blade

  • Mfr # MDM713

  • Zoro # G816498739


product price: $13.19
/ea

Key Features

Overall Length
0.75 in
Height
6.69 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM713
Zoro #
G816498739
UPC #
5020385061163
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.75 in
Height
6.69 in
Width
1.77 in

Details

Item
Screwdrivers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.