Zoro Homepage

SCREWDRIVER.1000V.FLAT

  • Mfr # MDV822N

  • Zoro # G000919170


product price: $16.19
/ea

Key Features

Tethering facility
Yes
Certificates
VDE
Insulated
Yes
Overall Length
196 mm
Shaft length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDV822N
Zoro #
G000919170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
196 mm
Shaft length
100 mm
Handle size
S
Size
0.5 × 3.0 mm

Details

Tethering facility
Yes
Item
Insulated Screwdrivers
Certificates
VDE
Insulated
Yes
Tip Style
Flat, Parallel
T-drive facility
Yes
Material
TT-MV PLUS

Description

Insulated flat tip screwdriver with a two component handle and a black tip. Produced and tested according to the EN 60900 standard. Approved for live working up to 1000 volt AC.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.