
SCREWDRIVER.TX
Mfr # MD907TN
Zoro # G400900532
product price: $11.49
/eaKey Features
T-drive facility
Yes
Shaft type
Round
Handle size
S
Overall Length
171 mm
Tethering facility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD907TN
Zoro #
G400900532
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle size
S
Overall Length
171 mm
Shaft length
75 mm
Size
TX7
Details
T-drive facility
Yes
Shaft type
Round
Tethering facility
Yes
Tip Style
TX
Item
Regular Screwdrivers
Material
TT-MV PLUS
Description
TX screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.