
SCREWDRIVER.TX
Mfr # MD910TN
Zoro # G300900526
product price: $16.19
/eaKey Features
Shaft type
Round
Handle size
M
Shaft length
100 mm
Tip Style
TX
Material
TT-MV PLUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD910TN
Zoro #
G300900526
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle size
M
Shaft length
100 mm
Overall Length
208 mm
Size
TX10
Details
Shaft type
Round
Item
Regular Screwdrivers
Tip Style
TX
Material
TT-MV PLUS
T-drive facility
Yes
Tethering facility
Yes
Description
TX screwdriver with an ergonomically designed two component handle with hanging hole. Made from chrome vanadium with a black tip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.