Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Shelf For Roller Cabinet 457 x 100 x 80mm -

  • Mfr # 580T

  • Zoro # G116498996


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Height
3.35 in
Width
4.49 in
Length
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580T
Zoro #
G116498996
UPC #
5020385215016
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.35 in
Width
4.49 in
Length
19.29 in

Details

Item
Tool Storage

Description

Side Shelf For Roller Cabinet 457 x 100 x 80mm.Provides extra storage for long items without compromising cabinet space.Attaches to cabinet side, preserving the unit's appearance.Includes bolts for secure installation with four fixing points.Constructed from 2mm thick sheet metal for durability.Powder-coated finish for wear and corrosion resistance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.