
Small & Straight Key Hole Air Saw (For Steel, Aluminum, Copper, Plastic, Wood) (Discontinued)
- Mfr # ARS01
- Zoro # G905670183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARS01
Zoro #
G905670183
UPC #
5020385230200
Country of Origin
Taiwan, Province of China
Dimensions
Min. Hose Size
3/8 in
Overall Length
245.1 mm
Stroke Length
10 mm
Details
Sound level (dB)
84 db
Strokes per Minute
9000
Steel Capacity
3 mm
Vibration
2,4 (m/s²)
Cutting capacity aluminium (mm)
3 mm
Cutting capacity wood (mm)
4 mm
Standards
CE
Air consumption at 100% int.
31 (l/min)
Item
Air Saws
Air consumption at 100% int
1,08 . (cfm)
Air Inlet
1/4 in PT-19 in
Description
High cutting capacity and suitable for cutting a variety of materials such as metals, plastic, wood etc. Steel Cutting Capacity: (0.12 inches). Aluminum Cutting Capacity: (0.13 inches). Wood Cutting Capacity: (0.16 inches)Features an adjustable blade support for use with different length blades. Strokes Per Minute: 9,000 bpmErgonomically designed handle gives better grip and insulation against vibration and cold air. Sound Level: 83.6 dB. Vibration: <2.4 m/s squaredSwivelling air intake ensures less interference from the airline. Air Inlet: 1/4 inch. Minimum Hose Size: 3/8 inchStraight design with a metal trigger with a safety cut off throttle mechanism making it safer to use..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.