Zoro Homepage

Spanner Set Double Ring 6 Pieces EVA - TEXFLS06

  • Mfr # TEXFLS06

  • Zoro # G100918905


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Spanner type
Regular
Inlay material
FOAM
Hook Depth
115 mm
Wrench Material
Cr-Mo
Number of pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEXFLS06
Zoro #
G100918905
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hook Depth
115 mm
Height
49 mm
Width
570 mm

Details

Spanner type
Regular
Inlay material
FOAM
Wrench Material
Cr-Mo
Number of pieces
6
SAE or Metric
Metric
Type of set
FOAMX4
Item
Spanners & Wrench Sets

Description

Teng Tools

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.