
SPANNERS SAE REGULAR COMBINATION
Mfr # 600110
Zoro # G600900486
product price: $12.35
/eaKey Features
Spanner type
Regular
Ring diameter
12.8 mm
Jaw height
4.5 mm
Wrench Material
CrV
SAE or Metric
AF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600110
Zoro #
G600900486
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Ring diameter
12.8 mm
Jaw height
4.5 mm
Size
5/16 in
Jaw diameter
19.2 in
Length
120 mm
Ring height
5.5 mm
Details
Spanner type
Regular
Wrench Material
CrV
SAE or Metric
AF
Item
Combination Spanners
Offset angle ring
15°
Offset angle jaw
15°
Description
SAE combination spanner. Same dimension at both ends 5/16 inch. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.