Zoro Homepage

SPANNERS SAE REGULAR COMBINATION

  • Mfr # 600112

  • Zoro # G200900459


product price: $12.35
/ea

Key Features

Offset angle ring
15°
Offset angle jaw
15°
Wrench Material
CrV
Spanner type
Regular
Ring height
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600112
Zoro #
G200900459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
6.5 mm
Jaw diameter
23.2 in
Ring diameter
15.6 mm
Jaw height
5.0 mm
Size
3/8 in
Length
140 mm

Details

Offset angle ring
15°
Offset angle jaw
15°
Wrench Material
CrV
Spanner type
Regular
SAE or Metric
AF
Item
Combination Spanners

Description

SAE combination spanner. Same dimension at both ends. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish. DIN 3113.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.