
SPANNERS SAE REGULAR COMBINATION
Mfr # 600126
Zoro # G100900481
product price: $30.89
/eaKey Features
Offset angle ring
15°
Ring diameter
31.3 mm
SAE or Metric
AF
Jaw height
8.0 mm
Wrench Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600126
Zoro #
G100900481
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Ring diameter
31.3 mm
Jaw height
8.0 mm
Jaw diameter
44.8 in
Ring height
11.3 mm
Size
13/16 in
Length
250 mm
Details
Offset angle ring
15°
SAE or Metric
AF
Wrench Material
CrV
Spanner type
Regular
Offset angle jaw
15°
Item
Combination Spanners
Description
SAE combination spanner. Same dimension at both ends. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish. DIN 3113.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.