
SPANNERS SAE REGULAR COMBINATION
Mfr # 600134
Zoro # G300900472
product price: $43.25
/eaKey Features
SAE or Metric
AF
Ring height
13.1 mm
Spanner type
Regular
Offset angle ring
15°
Wrench Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600134
Zoro #
G300900472
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Ring height
13.1 mm
Length
310 mm
Jaw height
9.4 mm
Ring diameter
39.6 mm
Size
1-1/16 in
Jaw diameter
55.7 in
Details
SAE or Metric
AF
Spanner type
Regular
Offset angle ring
15°
Item
Combination Spanners
Wrench Material
CrV
Offset angle jaw
15°
Description
SAE combination spanner. Same dimension at both ends. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish. DIN 3113.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.