
SPANNERS SAE REGULAR COMBINATION
Mfr # 600136
Zoro # G700900416
product price: $46.79
/eaKey Features
Ring height
13.3 mm
Jaw diameter
57.6 in
Offset angle jaw
15°
Jaw height
9.7 mm
Spanner type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600136
Zoro #
G700900416
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Ring height
13.3 mm
Jaw diameter
57.6 in
Jaw height
9.7 mm
Size
1-1/8 in
Ring diameter
40.9 mm
Length
330 mm
Details
Offset angle jaw
15°
Spanner type
Regular
SAE or Metric
AF
Wrench Material
CrV
Offset angle ring
15°
Item
Combination Spanners
Description
SAE combination spanner. Same dimension at both ends. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish. DIN 3113.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.