
SPANNERS SAE REGULAR COMBINATION
Mfr # 600140
Zoro # G000900499
product price: $56.99
/eaKey Features
Jaw height
10.4 mm
Wrench Material
CrV
Ring height
14.3 mm
SAE or Metric
AF
Spanner type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600140
Zoro #
G000900499
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw height
10.4 mm
Ring height
14.3 mm
Jaw diameter
65.8 in
Ring diameter
46.4 mm
Length
360 mm
Size
1-1/4 in
Details
Wrench Material
CrV
SAE or Metric
AF
Spanner type
Regular
Offset angle ring
15°
Item
Combination Spanners
Offset angle jaw
15°
Description
SAE combination spanner. Same dimension at both ends. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish. DIN 3113.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.