Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPANNERS SAE REGULAR COMBINATION

  • Mfr # 600144

  • Zoro # G900900513


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Wrench Material
CrV
SAE or Metric
AF
Ring height
16.2 mm
Offset angle jaw
15°
Ring diameter
53.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600144
Zoro #
G900900513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring height
16.2 mm
Ring diameter
53.0 mm
Length
410 mm
Size
1-3/8 in
Jaw height
13.5 mm
Jaw diameter
74 in

Details

Wrench Material
CrV
SAE or Metric
AF
Offset angle jaw
15°
Item
Combination Spanners
Offset angle ring
15°
Spanner type
Regular

Description

SAE combination spanner. Same dimension at both ends. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish. DIN 3113.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.