Zoro Homepage

SPANNERS SAE REGULAR COMBINATION

  • Mfr # 600148

  • Zoro # G400900426


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Jaw height
15.0 mm
Wrench Material
CrV
Jaw diameter
77 in
Offset angle jaw
15°
Ring diameter
56.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600148
Zoro #
G400900426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw height
15.0 mm
Jaw diameter
77 in
Ring diameter
56.0 mm
Ring height
20.4 mm
Length
430 mm
Size
1-1/2 in

Details

Wrench Material
CrV
Offset angle jaw
15°
Item
Combination Spanners
Spanner type
Regular
Offset angle ring
15°
SAE or Metric
AF

Description

SAE combination spanner. Same dimension at both ends. The 12 point ring is at a 15 degrees angle. Made from chrome vanadium with a satin finish. DIN 3113.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.