Zoro Homepage

Straight High Leverage Tin Snips - - 490W

  • Mfr # 490W

  • Zoro # G500919199


product price: $50.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490W
Zoro #
G500919199
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Teng Tools 490W Straight High Leverage Tin Snips are a versatile tool. They come with spring loaded high leverage handles that allow for comfortable cutting. The chrome molybdenum steel blades ensure increased cutting capacity and the blades are hot drop forged to give them a hard edge. The snips have a safety lock, hanging hole and two component handles for easy handling. They can cut cold rolled steel up to 1.5mm, stainless steel up to 0.9mm and copper up to 1.8mm in thickness as well as hard steel up to 1mm in thickness. You will want the Teng Tools 490W Straight High Leverage Tin Snips on hand when you need something done quickly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.