Zoro Homepage

Stud Extractor 3/8 inch Drive 6mm

  • Mfr # ST38306

  • Zoro # G416499013


product price: $40.19
/ea

Key Features

Overall Length
0.98 in
Width
1.77 in
Height
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST38306
Zoro #
G416499013
UPC #
5020385083318
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.98 in
Width
1.77 in
Height
3.15 in

Details

Item
Service Tools

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.