
T-HANDLE.NUT.DRIVER
Mfr # MDNT414
Zoro # G700919432
product price: $29.95
/eaKey Features
Shaft length
230 mm
Size
14 mm
Tethering facility
Yes
Overall Length
288 mm
Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDNT414
Zoro #
G700919432
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shaft length
230 mm
Size
14 mm
Overall Length
288 mm
Details
Tethering facility
Yes
Material
CrV
Item
Nut Drivers
Description
Mega Drive T Handle nut driver. Features a 6 point opening, ergonomically designed two component handle with hanging hole and a chrome vanadium steel shank.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.