Zoro Homepage

T3839 - 39 Piece 3/8" Drive Regular and Deep Metric So

  • Mfr # T3839

  • Zoro # G600900349


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Socket type
Regular, Deep, 6-point
Height
62 mm
Measuring system
Metric
Depth
198 mm
Type of set
MECCA PRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3839
Zoro #
G600900349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
62 mm
Depth
198 mm
Drive Size
3/8 in
Width
369 mm

Details

Socket type
Regular, Deep, 6-point
Measuring system
Metric
Type of set
MECCA PRO
Material
CrV
Number of Pieces
39
Item
Socket Sets

Description

Accessories - 3/8 inch drive - FRP ratchet, universal joint, 3in. wobble extension, 6in. extension, coupler adaptor, 1/2in.F:3/8in.M T-bar adaptorRegular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17,18, 19, 21, 22mmDeep sockets - 3/8 inch drive - 6 point - 8, 10, 12, 13, 17, 19mmSpark plug sockets - 3/8 inch drive - 16 and21mmBits - 1/4in. hex - TX10, TX15, TX20, 5mm hex, 6mm hex, PH1, PH2, PZ1, PZ2, 4mm flat, 5.5mm flatTeng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.