
T3840 - 39 Piece 3/8" Drive Socket and Wrench Set
Mfr # T3840
Zoro # G300900359
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Height
62 mm
Type of set
MECCA PRO
Socket type
Regular, 6-point
Measuring system
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3840
Zoro #
G300900359
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Height
62 mm
Width
369 mm
Depth
198 mm
Details
Type of set
MECCA PRO
Socket type
Regular, 6-point
Measuring system
Metric
Item
Socket Sets
Number of Pieces
39
Material
CrV
Description
Accessories - 3/8 inch drive - FRP ratchet, universal joint, 6in. extension, coupler adaptor1/2in.F:3/8in.M T-bar adaptorRegular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17,18, 19, 21, 22mmCombination spanners - 8, 10, 11, 12, 13, 14, 15, 17, 19mmBits - 1/4in. hex - TX10, TX15, TX20, 5mm hex,6mm hex, PH1, PH2, PZ1, PZ2, 4mm flat, 5.5mm flatTeng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.