Zoro Homepage

T3848 - 48 Piece 3/8" Drive Metric and SAE Tool Set

  • Mfr # T3848

  • Zoro # G500900357


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Socket type
Regular, 6-point
Type of set
MECCA PRO
Depth
258 mm
Number of Pieces
48
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3848
Zoro #
G500900357
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
258 mm
Drive Size
3/8 in
Width
466 mm
Height
103 mm

Details

Socket type
Regular, 6-point
Type of set
MECCA PRO
Number of Pieces
48
Material
CrV
Measuring system
Metric, AF
Item
Socket Sets

Description

Accessories - 3/8 inch drive - Ratchet, universal joint, 3in. and 6in. extension bars, coupler adaptor, 1/2in.F:3/8in.M adaptor, 16 and 21mm spark plug socketsRegular sockets - 3/8 inch drive - 6 point - 7/16in. 1/2in. 9/16in. 11/166 point - 8, 10, 12, 13, 14, 15, 16, 17, 18, 19mmCombination spanners - SAE/AF - 7/16in. 1/2in. 9/16in. 11/16in.mm - 8, 10, 12, 13, 14, 15, 16, 17, 18, 19mmScrewdrivers - 3.0mm flat, 5.5mm flat, 6.5mm flat, PH0, PH1, PH2Pliers - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pumpPower grip pliers - 7in. curved jawAdjustable wrenches - 8in. phosphate finishTeng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.