Zoro Homepage

T3867 - 67 Piece 3/8" Drive Metric Tool Set

  • Mfr # T3867

  • Zoro # G200900367


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Socket type
Regular, 6-point
Depth
258 mm
Type of set
MECCA PRO
Drive Size
3/8 in
Number of Pieces
67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3867
Zoro #
G200900367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
258 mm
Drive Size
3/8 in
Width
466 mm
Height
103 mm

Details

Socket type
Regular, 6-point
Type of set
MECCA PRO
Number of Pieces
67
Material
CrV
Measuring system
Metric
Item
Socket Sets

Description

Accessories - 3/8 inch drive - FRP ratchet, 3in. and6in.extensions, coupler adaptor,1/2in.F:3/8in.M T-bar adaptor, bits driver handle with magnetic bits holderRegular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16,17, 18, 19, 20, 22mmCombination spanners - 8, 10, 11, 12, 13, 14, 15,16, 17, 19mmScrewdrivers - 3.0mm flat, 5mm flat, 6mm flat, PH0, PH1, PH2Pliers - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pumpBits - 1/4in. hex - TX8, TX10, TX15, TX20, TX25, TX27,TX30, TX40, TX45, TX50, 3mm hex, 4mm hex, 5mm hex, 6mm hex, 8mm hex, 10mm hex, PH0, PH1, PH2, PH3, PZ1, PZ2, PZ3, 4mm flat, 5.5mm flat, 7mm flatTeng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.