
TCA01 Side Table & Paper Roll Holder For Roller Cabinets
Mfr # TCA01
Zoro # G300920647
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Depth
370 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCA01
Zoro #
G300920647
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
370 mm
Width
370 mm
Details
Item
TCA01 Side Table & Paper Roll Holder For Roller Cabinets
Color
Black
Description
The Teng Tools TCA01 Side Table & Paper Roll Holder is the perfect addition to your roller cabinet. It features a side table and paper holder that can be attached to all Teng Tools Roller Cabinets. Made of durable ABS material, it measures 14.5" x 14.5" / 370x370mm and has a maximum width of paper roll at 360mm. The package includes screws for easy installation. You will definitely want this versatile accessory for your toolbox.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.