
TED1489 - 89 Piece 1/4" Drive Socket Set in EVA Tray
Mfr # TED1489
Zoro # G200919048
product price: $215.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TED1489
Zoro #
G200919048
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Accessories - 1/4 inch drive - 72 teeth ratchet, spinner handle, 2in. and 4in. extension bars, universal joint, coupler adaptor, 3/8in.F:1/4in.M adaptor, 1/4in.M:1/4in. hex adaptorRegular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mmBit sockets - 1/4 inch drive - 4, 5.5, 7mm flat, TX10, TX15, TX20, TX25, TX27, TX30, TX40, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH325mm bits - 1/4in. Hex Drive - 3, 4, 5.5, 7mm flat, TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, PZ0, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3, PH4, 3, 4, 5, 6, 8, 10mm hex, 1/8in., 9/64in., 5/32in., 3/16in., 1/4in., 5/16in. hex, TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40, spline 5 and 6In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.