Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TED9121 - 21 Piece 1/2" Drive Impact Socket Set in EVA

  • Mfr # TED9121

  • Zoro # G100919179


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Standard type
ANSI
Drive Size
1/2 in
Socket type
Regular, Deep, 6-point
Inlay material
FOAM
Width
282 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TED9121
Zoro #
G100919179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Width
282 mm
Height
50 mm
Depth
265 mm

Details

Standard type
ANSI
Socket type
Regular, Deep, 6-point
Inlay material
FOAM
Item
Impact Tool Sets
SAE or Metric
Metric
Type of set
FOAM2
Number of Pieces
21

Description

Accessories - 1/2 inch drive - 3in. and 10in. extension bars, universal joint, 3/8in.F:1/2in.M adaptor, 1/2in.F:3/4in.M adaptor Regular sockets - 1/2 inch drive - 6 point - 13, 15, 16, 17, 18, 19, 22, 24mm Deep sockets - 1/2 inch drive - 6 point - 13, 15, 16, 17, 18, 19, 22, 24mm All sockets are marked with the size for quick identification Manufactured of chrome molybdenum according to GGG-W-6608 to guarantee the highest standard In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.