
TEDV440 - 4 Piece 1,000 Volt Insulated Plier Set in EVA Tr
Mfr # TEDV440
Zoro # G100919131
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Type of set
FOAM2
Number of Pieces
4
Insulated
Yes
Inlay material
FOAM
Handle type
Bi-material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEDV440
Zoro #
G100919131
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
50 mm
Depth
265 mm
Width
282 mm
Details
Type of set
FOAM2
Number of Pieces
4
Insulated
Yes
Inlay material
FOAM
Handle type
Bi-material
Item
Insulated Tool Sets
Description
4 piece 1,000 volt insulated plier set Pliers - 6 Inch side cutters, 8 Inch long nose pliers, 8 Inch combination pliers, 7 Inch wire stripping pliers Each tool is individually tested and marked with a special standards tag and a marking which indicates year of manufacture Tested for durability, so the handles don't come loose Tested up to 1000 volts Fire resistance tested Tested under pressure to see how well the tool maintains its insulating properties when subjected to force In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.