
TEX915N - 5 Piece Flat and PH Type Screwdriver Set in EVA
Mfr # TEX915N
Zoro # G100919285
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Type of set
FOAMX4
Tip Style
Flat, Phillips
Depth
115 mm
Inlay material
FOAM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEX915N
Zoro #
G100919285
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
115 mm
Width
570 mm
Height
52,5 mm
Details
Number of Pieces
5
Item
Screwdriver Sets
Type of set
FOAMX4
Tip Style
Flat, Phillips
Inlay material
FOAM
Description
Screwdrivers - flat type - 5.5x150, 6.5x150, 8.0x150, 10.0x200mm Screwdrivers - PH type - PH3x150mm The handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transfer Handle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torque Hole in the handle for tool securing when working at height or for use as a T - handle Steel alloy blade gives 20% capacity than standard screwdrivers In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.