Zoro Homepage

Torque Screwdriver Set VDE 9 Pcs EVA Foam Tool Organization Tray

  • Mfr # TEAVSD09

  • Zoro # G305670172


product price: $229.99
/ea
Sold in multiples of 2 for $459.98
Free Shipping & Returns

Key Features

Number of Pieces
9
Tip Style Group
Flat, Phillips, Pozi
Inlay material
FOAM
Insulated
Yes
Width
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEAVSD09
Zoro #
G305670172
UPC #
5020385064430
Country of Origin
Taiwan, Province of China

Dimensions

Width
142 mm
Height
50 mm
Depth
265 mm

Details

Number of Pieces
9
Tip Style Group
Flat, Phillips, Pozi
Inlay material
FOAM
Insulated
Yes
Type of set
FOAM1
Handle type
Bi-material
Item
Insulated Tool Sets

Description

9 piece 1,000 volt insulated Torque screwdriver setSlim blades with reduced blade diameter for easier access to recessed screws and spring elementsIncludes flat (slotted), PH and PZ bladesApproved for live working up to 1,000 voltsSupplied in the unique TengTools TC trayTools are hold in place using three colour pre-cut EVA foamUse on it's own or as part of the TengTools Get Organised systemDesigned and manufactured to IEC60900 (EN60900).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.