
TT1211 - 11 Piece 1/2" Drive Deep Socket Set
Mfr # TT1211
Zoro # G400919527
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
11
Depth
265 mm
Height
50 mm
Inlay material
PS
Measuring system
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT1211
Zoro #
G400919527
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
265 mm
Height
50 mm
Drive Size
1/2 in
Width
142 mm
Details
Number of Pieces
11
Inlay material
PS
Measuring system
Metric
Type of set
TT1
Socket type
Deep, 12-point
Item
Sockets & Accessories Sets
Description
Accessories - 1/2 inch drive - 10in. flex handleDeep sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmBi-material handle with ergonomic design for Anti slip and comfort especially in cold environmentsMade of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsAll Sockets are produced according to Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.