Zoro Homepage

TT1218 - 17 Piece 1/2" Drive 12 Point Socket Set

  • Mfr # TT1218

  • Zoro # G600919426


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
17
Height
50 mm
Depth
265 mm
Drive Size
1/2 in
Socket type
Regular, 12-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT1218
Zoro #
G600919426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
50 mm
Depth
265 mm
Drive Size
1/2 in
Width
142 mm

Details

Number of Pieces
17
Socket type
Regular, 12-point
Inlay material
PS
Type of set
TT1
Measuring system
Metric
Item
Sockets & Accessories Sets

Description

Accessories - 1/2 inch drive - Ratchet, universal joint, 21 /2in. and 6in. extensions, 3/8in. F:1/2in. M T bar adaptorRegular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16,17, 18, 19, 22, 24mmMade of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsAll Sockets are produced according to Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.