Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TTBS35 - 35 Piece 1/4"-3/8" Drive Socket Set

  • Mfr # TTBS35

  • Zoro # G900919423


product price: $82.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTBS35
Zoro #
G900919423
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Bits sockets - 1/4 inch drive - PH0, PH1, PH2, PH3Bits sockets - 1/4 inch drive contd. - PZ1, PZ2, PZ3Bits sockets - 1/4 inch drive contd. - 4mm flat, 4.5mm flat, 7mm flatBits sockets - 1/4 inch drive contd. - TX10, TX15, TX20, TX25, TX27, TX30, TX40Hex bit sockets - 3/8 inch drive metric - 3, 4, 5, 5.5, 6, 7, 8, 10, 12mmHex bit sockets - 3/8 inch drive SAE - 1/8in. 5/32in. 3/16in. 7/32in., 1/4in. 5/16in. 3/8in.Accessories - 1/4in.F:3/8in.M adaptor, 3/8in.F:1/4in.M adaptorAll Teng Tools Sockets and accessories are individually markedMade of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.