Zoro Homepage

TTCP04 - 4 Piece Ratcheting Crimping Tool Set

  • Mfr # TTCP04

  • Zoro # G200920617


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Type
TT1
Height
50 mm
Depth
265 mm
Number of Pieces
4
Width
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTCP04
Zoro #
G200920617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
50 mm
Depth
265 mm
Width
142 mm

Details

Type
TT1
Number of Pieces
4
Item
Service Tool Sets
Inlay material
PS

Description

Changeable ratchet crimping tool - for insulated terminals 22-10 AWG (0.324 square mm - 5.261 square mm)Die for non-insulated open barrel connector, commercial type - for non-insulated open barrel connector, commercial type 22-12 AWGDie for non-insulated open barrel connector, commercial type contd. - (0.324 square mm - 3.31 square mm)Die for non-insulated terminals - for non-insulated terminals 22-8 AWG(0.3 square mm - 8 square mm)Hex hey wrench - 2.5mmAutomatic locking mechanism to ensure a consistent and correct crimping actionSuitable for roll crimping and both insulated and non-insulated terminals and connectorsCapacity 1.5 - 6mm?? insulated and 1.5-2.5mm?? non insulated terminals and connectorsCutting edge for M2 - M5 boltsOverall length 225mmThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.