Zoro Homepage

TTDCT05 5 Piece Cutting Tool Set

  • Mfr # TTDCT05

  • Zoro # G700920605


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
282 mm
Type
TT2
Inlay material
PS
Height
50 mm
Depth
265 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTDCT05
Zoro #
G700920605
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
282 mm
Height
50 mm
Depth
265 mm

Details

Type
TT2
Number of Pieces
5
Inlay material
PS
Item
Cutting Tool Sets

Description

5 Piece cutting set containing: 2 x tin snips, one is straight/ right the other is straight/left, Utility knife with spare blades 5.4 Inch Industrial scissors with a capacity of 1 inch / 25mm Heavy Duty Cable Cutter with a capacity of 12mm or 15/32. The set is supplied in a unique Teng Tools TC tray and can be used either on it's own or as part of the Teng Tools TC control system. The tray features a removable hinged click lock lid and dove tail joints which enable different TC trays to be locked together and used as trays in Teng Tools tool boxes and roller cabinets. All of the tools in the set have their own individual place so lost tools can easily be identified. (265x284x50mm, 2.1 kilos).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.