Zoro Homepage

TTEISK73 - 73 Piece 3/8"-1/2" Drive Impact Socket

  • Mfr # TTEISK73

  • Zoro # G600919129


product price: $921.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Standard type
DIN, ANSI
Drive Size
3/8 in, 1/2 in
Depth
375 mm
Inlay material
FOAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTEISK73
Zoro #
G600919129
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in
Depth
375 mm
Width
570 mm
Height
70 mm

Details

SAE or Metric
Metric
Standard type
DIN, ANSI
Inlay material
FOAM
Item
Impact Tool Sets
Number of Pieces
73
Type of set
FOAM4X4

Description

Accessories - 3/8 inch drive - 3in. extension bar, 3/8in.F:1/4in.M adaptor, 3/8in.F:1/2in.M adaptor, coupler adaptor for 1/4in. hex bits Regular impact sockets - 3/8 inch drive - 6 point - 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Deep impact sockets - 3/8 inch drive - 6 point - 8, 10, 11, 12, 13, 14, 16, 17, 19mm Accessories - 1/2 inch drive - 3in., 5in. and 10in. extension bars, universal joint, 1/2in.F:3/8in.M adaptor, 1/2in. F:3/4in.M adaptor, coupler adaptor for 5/16in. hex bits Regular impact sockets - 1/2 inch drive - 6 point - 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32mm Deep impact sockets - 1/2 inch drive - 6 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 28, 29, 30, 32, 35, 36mm Made of Chrome Moly and each tool is individually marked In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool. The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.