Zoro Homepage

TTESK85 - 85 Piece 1/4, 3/8, 1/2" Socket Bit EVA Set i

  • Mfr # TTESK85

  • Zoro # G200919185


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Includes
Ratchet Included
Drive Size
1/2 in; 1/4 in; 3/8 in
Number of Pieces
85
Socket Set Type
Standard Socket/Bit Set
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTESK85
Zoro #
G200919185
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in; 1/4 in; 3/8 in

Details

Item
Bit Socket Set
Includes
Ratchet Included
Number of Pieces
85
Socket Set Type
Standard Socket/Bit Set
Drive Type
Square

Description

Flat bit sockets - 1/4 inch drive - 4, 5.5, 7mmPZ bit sockets - 1/4 inch drive - PZ1, PZ2, PZ3TX bit sockets - 1/4 inch drive - TX10, TX15, TX20, TX25, TX27, TX30, TX40TX-E sockets - 3/8 inch drive - E10, E12, E14, E16, E18TPX bit sockets - 3/8 inch drive - TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40, TPX45, TPX50TX bit sockets - 1/2 inch drive - TX20,TX25,TX27,TX30,TX40,TX45,TX50,TX55,TX60Ribe bit sockets - 1/2 inch drive - 4, 5, 6, 8, 10, 11, 12, 13PH bit sockets - 1/4 inch drive - PH0, PH1, PH2, PH3TX-E sockets - 1/4 inch drive - E4, E5, E6, E7, E8Accessories - 3/8 inch drive - 3in. extension barTX bit sockets - 3/8 inch drive - TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50Hex bit sockets - 1/2 inch drive - 3, 4, 5.5, 6, 7, 8, 10, 12mmHex bit sockets - 1/2 inch drive - 5 ,6, 7, 8, 10, 12mmSpline bit sockets - 1/2 inch drive - 5, 6, 8, 10, 12, 14, 16Made of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsAll Sockets are produced according to Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersIn many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.