
TTESP31 - 31 Piece Metric Combination Wrench Set in EVA
Mfr # TTESP31
Zoro # G100919162
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Number of Pieces
31
Type of set
FOAM4X4
Inlay material
FOAM
Spanner type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTESP31
Zoro #
G100919162
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
375 mm
Width
570 mm
Height
70 mm
Details
Measurement Type
Metric
Number of Pieces
31
Type of set
FOAM4X4
Inlay material
FOAM
Spanner type
Regular
Material
CrV
Item
Spanners & Wrench Sets
Description
Combination spanners - 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19Combination spanners contd. - 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 33, 34, 36, 38mmThe 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfacesAll ring heads are equipped with the Teng Tools "Hip Grip" system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersMade from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environmentsIn many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.