Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TTEVG11 - 11 Piece Power Grip Plier Set in EVA

  • Mfr # TTEVG11

  • Zoro # G300919115


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Depth
375 mm
Handle type
Metal
Height
35,5 mm
Type of set
FOAM4X4
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTEVG11
Zoro #
G300919115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
375 mm
Height
35,5 mm
Width
570 mm

Details

Handle type
Metal
Type of set
FOAM4X4
Number of Pieces
11
Item
Pliers Sets
Inlay material
FOAM

Description

Round jaw type - 4", 5", 10" and 12"Flat jaw type - 10" and 12"Long nose type - 4", 6 1/2" and 9"Clamp pliers - 11" C clamp plier with swivel pad, 12" self levelling locking plierSelf locking and quick release gives easier useUnique locking nut makes presetting the jaws possible when working with items of the same sizeManufactured of plated, chrome vanadium steel that ensures durability and strengthIn many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.