Zoro Homepage

TTPS09E - 9 Piece Engineers General Service Tool Set

  • Mfr # TTPS09E

  • Zoro # G800920598


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
TT4
Height
56,5 mm
Inlay material
PS
Width
560 mm
Depth
265 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTPS09E
Zoro #
G800920598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
56,5 mm
Width
560 mm
Depth
265 mm

Details

Type
TT4
Inlay material
PS
Item
General Tool Sets
Number of Pieces
9

Description

General tools - 6in. adjustable wrench, 10in. adjustable wrench, 10in. power grip plierGeneral tools contd. - utility knife, 12in. hacksaw, soft face hammer, 3 metre measuring tapeGeneral tools contd. - 200mm steel rule, 800g engineers hammerGraduated Scale on adjustable wrenches in chrome vanadium with a phosphate finishSelf locking and quick release gives easier use on power grip pliersUnique locking nut makes presetting the jaws possible when working with items of the same sizeEngineers hammer with Fibre Glass shaftMeasuring tape with ABS case, tape lock and belt clipThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.