
TTPSPG - 4 Piece Welding Plier Set
Mfr # TTPSPG
Zoro # G300919573
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Inlay material
PS
Type of set
TT4
Depth
262 mm
Width
570 mm
Handle type
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTPSPG
Zoro #
G300919573
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
262 mm
Width
570 mm
Height
71,5 mm
Details
Inlay material
PS
Type of set
TT4
Handle type
Metal
Number of Pieces
4
Item
Pliers Sets
Description
Power grip pliers - 11in. C clamp, 9in. welding grip, 8in. sheet metal grip, 6in. long noseAll made of Chrome Vanadium for increased strenghtLong nose pliers with wire cutting, crimping action.All pliers with locking nut on adjustment knob for pre settingThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.