Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TTTM03 - 3 Piece Inspection Tool Set

  • Mfr # TTTM03

  • Zoro # G600920620


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Type
TT1
Inlay material
PS
Number of Pieces
3
Width
142 mm
Height
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTTM03
Zoro #
G600920620
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
142 mm
Height
50 mm
Depth
265 mm

Details

Type
TT1
Inlay material
PS
Number of Pieces
3
Item
Service Tool Sets

Description

Telescopic magnifying glass Telescopic inspection mirror Telescopic magnetic pick up tool All with a maximum extension of 85cm and a pocket clip Magnifying glass and mirror have a fully adjustable head Mirror diameter of 57mm Magnetic pick up with extra strong magnetThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get Organized Choose storage: case/top box, middle box or roller cabinet Choose the TT- sets you would like. Take off the lid Click the sets together Place them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.