Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TTTX7 - T Handle TX/TPX Hex Key Set

  • Mfr # TTTX7

  • Zoro # G500919403


product price: $60.59
/ea

Key Features

Depth
265 mm
Type of set
TT1
Tip
TX, TPX
Inlay material
PS
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTTX7
Zoro #
G500919403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
265 mm
Height
50 mm
Width
142 mm

Details

Type of set
TT1
Tip
TX, TPX
Inlay material
PS
Number of Pieces
7
Item
Hex & TX Key Sets

Description

T handle driver - TX/TPX - 100mm (long arm)TX/TPX10,TX/TPX15, TX/TPX20T handle driver - TX/TPX - 150mm (long arm)TX/TPX25, TX/TPX27,TX/TPX30T handle driver - TX/TPX - 190mm (long arm)TX/TPX40Ergonomic as they permit a natural hand wrist movementBi material handle with extra grip in oily environmentsBoth torx (TX ) and Tamper Proof Security (TPX)The Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.