Zoro Homepage

TTX34AF - 14 Piece SAE 12 Point Socket Set 7/8 to 1 7/8 In

  • Mfr # TTX34AF

  • Zoro # G100919469


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Depth
115 mm
Measuring system
AF
Type of set
TTX4
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTX34AF
Zoro #
G100919469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Depth
115 mm
Width
570 mm
Height
77,6 mm

Details

Measuring system
AF
Type of set
TTX4
Number of Pieces
15
Socket type
Regular, 12-point
Item
Sockets & Accessories Sets
Inlay material
PS

Description

Regular sockets - 3/4 inch drive - 12 point - 7/8, 15/16, 1 Inch, 1-1/16, 1-1/8, 1-3/16, 1-1/4 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-3/4, 1-7/8 Made of High Grade Chrome Vanadium Satin Finish for increased grip in oily environments All Sockets are produced according to Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get Organized Choose storage: case/top box, middle box or roller cabinet Choose the TT- sets you would like. Take off the lid Click the sets together Place them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.