Zoro Homepage

TTXEXT13 13 Piece Mixed Drive Extension Bar Set

  • Mfr # TTXEXT13

  • Zoro # G000920626


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
TTX4
Inlay material
PS
Width
570 mm
Number of Pieces
13
Depth
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTXEXT13
Zoro #
G000920626
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
570 mm
Depth
115 mm
Drive Size
1/4 in, 3/8 in, 1/2 in
Height
44,7 mm

Details

Type
TTX4
Inlay material
PS
Number of Pieces
13
Item
Sockets & Accessories Sets

Description

Accessories - 1/4 inch drive - 6in. and 12in. extensions, universal jointAccessories - 3/8 inch drive - 3in. wobble extension, 20in. extensionAccessories - 3/8 inch drive contd. - Universal joint, 3/8in.F:1/4in.M T bar adaptorAccessories - 1/2 inch drive - 3in. wobble extension, 20in. extension, universal jointAccessories - T handle grip, 2.0mm hex and 2.5mm hex mini screwdriversAll Teng Tools Sockets and accessories are individually markedMade of High Grade Chrome VanadiumSatin Finish for increased grip in oily environmentsThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get OrganizedChoose storage: case/top box, middle box or roller cabinetChoose the TT- sets you would like.Take off the lidClick the sets togetherPlace them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.